Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Black Waste Sacks MD 10kg
By Clena
Order Code:
ZT1332961S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/black-waste-sacks-md-10kg/p/ZT1332961S
Add to quotation
View all Waste Sacks
Description
18 x 29 x 39" / 457 x 737 x 990mm. 100% recycled material. Medium Duty grade - 10 Kg capacity.
Specifications
Specifications for Black Waste Sacks MD 10kg
Product Type
Waste Sacks
Colour
Black
Capacity
10kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome