Classic Wheelie Bin Liners Black 240L 15kg 100 Bags

Order Code: ZT2427694S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£23.034%


Description

JanSan® Classic Wheelie Bin Liner is ideal for industrial use, due to their high gauge specification. They offer a tear-resistant puncture-proof design, and provide a large carrying volume with approximately 15KG weight capacity.



Sectors:


- Construction & Utility

- Engineering and Manufacturing

- Food Manufacturing and Prep

- Janitorial

- Warehousing, Transport and Logistics

- Waste Management and Local authority



Features


- To fit wheelie bins and many other large size bins.

- Made from a bi-modular material for extra strength

- Ideal for office or household use.



Specifications


- Quantity: 100 Bags

- Capacity: 240 Litre (approx.)

- Size: 30"x46"x54"

- Gauge: 120g

See full description
Specifications for Classic Wheelie Bin Liners Black 240L 15kg 100 Bags
  • Colour
    Black
  • Product Type
    Wheelie Bin Liners
  • Size
    30x45x54"
  • Material
    Bi-modular material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome