JanSan Classic Wheelie Bin Liner is ideal for industrial use, due to their high gauge specification. They offer a tear-resistant puncture-proof design, and provide a large carrying volume with approximately 15KG weight capacity.
Sectors: - Construction & Utility - Engineering and Manufacturing - Food Manufacturing and Prep - Janitorial - Warehousing, Transport and Logistics - Waste Management and Local authority
Features - To fit wheelie bins and many other large size bins. - Made from a bi-modular material for extra strength - Ideal for office or household use.
Specifications - Colour: Clear - Quantity: 100 Bags - Capacity: 240 Litre (approx.) - Size: 30"x45"x54" (762mm x 1143mm x 1372mm)