Cleaning Trolley, Incl. Vinyl Waste Sack, LxWxH 1168 X 552 X 975mm

Order Code: ZT2703259S

£699.99 Inc VAT (20%)


Description

Cleaning trolley, incl. vinyl waste sack, LxWxH 1168 x 552 x 975 mm. Supplied = flat pack. Height = 975 mm. Colour = black. Length = 1168 mm. Width = 552 mm. Product type = cleaning trolleys. Smooth, easy to clean surface. Includes a yellow vinyl sack (92 l) with zip for straightforward rubbish disposal. Front platform for a double bucket, a single bucket or a 121 l Brute container. Storage compartment integrated in the top for implements or accessories. 2 fixed castors at the rear and 2 swivel castors at the front. Flexible cleaning and janitors' trolley provides plenty of storage space for holding buckets, implements and cleaning accessories.

See full description
Specifications for Cleaning Trolley, Incl. Vinyl Waste Sack, LxWxH 1168 X 552 X 975mm
  • Colour
    Black
  • Product Type
    Cleaning Trolleys
  • Supplied
    Flat Pack
  • Height
    975mm
  • Width
    552mm
  • Length
    1168mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome