Clinical Waste Inceneration Refuse Refuse Sacks Medium Duty 90L 12kg  - Yellow - Pack of 200

Clinical Waste Inceneration Refuse Refuse Sacks Medium Duty 90L 12kg - Yellow - Pack of 200

Order Code: ZT4171782S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

These JanSan Clinical Waste Incineration 90L 12kg UN Refuse Sacks are manufactured in the UK from 60% recycled polythene with puncture and tear-resistant qualities. Clinical waste for alternative treatment or incineration is classified as Dangerous Goods, sacks for medical waste must be certified to meet the UN packages standard and be marked with a valid certification mark that identifies the type of waste, design weight, year of manufacture, and certificate holder. The Vehicle Certification Agency is the UK authority for the issue of certificates for Approved Dangerous Goods Packaging.Having the UN Accreditation on your clinical waste sacks will ensure these bags with help ensure excellent standards for the safe collection, transportation, treatment, and disposal of healthcare waste. UN coding will help you assist buyers and users of clinical waste bags, helping them to understand and identify genuine UN certificate approval markings, and providing a list of current certificate of packaging approval numbers for reassurance they are buying or using fully compliant bags.JanSan Clinical Waste Refuse Sack Guide:Orange Bags (Infectious Clinical Waste) can be disposed of by;a) Alternative Treatmentb) IncinerationYellow Bags (Medicine, Contaminated & Infectious Clinical Waste) can be disposed of by;a) IncinerationTiger Stripe Bags (Offensive Waste) can be disposed of by;a) Incinerationb) LandfillBlack Bags (General and municipal Waste) can be disposed of by;a) Incinerationb) LandfillNatural Bags (Dry mixed recycling Waste) can be disposed of by;a) Materials Recovery Facility (MRF) JanSan Clinical Waste Incineration 90L 12kg UN Refuse Sacks Features: ∑Material Recycled Polythene ∑12kg weight capacity allows the bags to safely hold moderate waste ∑A bumper box quantity of 200 means each pack will last you longer ∑Polythene material means the bags can be recycled for more sustainable waste disposal ∑Tear and puncture-resistant material helps to prevent spills and splitsensures the bags conform to a weight drop test and puncture, ripping and tearing measures ∑PPE (gloves, masks aprons) ∑Wipes, dressings, plasters and bandages ∑Incontinence waste ∑Empty saline or glucose IV bags, and tubing (no active medicines added) ∑IV Bags, lines and tubing that have had medicine added ∑Chemically contaminated waste.JanSan Clinical Waste Incineration 90L 12kg UN Refuse Sacks Specifications: ∑Colour: Yellow ∑Quantity: 200 Bags ∑Litres: 90L ∑Hold up: 12kg ∑Package Type: Flat-packed ∑Size: 455x735x965mm/18x29x38"

See full description
Specifications for Clinical Waste Inceneration Refuse Refuse Sacks Medium Duty 90L 12kg - Yellow - Pack of 200
  • Weight Capacity
    12kg
  • Volume
    90L
  • Colour
    Yellow