Clinical Waste Sacks Yellow 200 Sacks

Clinical Waste Sacks Yellow 200 Sacks

Order Code: ZT2620999S

£33.99 Inc VAT (20%)


Description

JanSan Clinical Waste Bags for hazardous waste and clinical waste bags. These clinical sack are primarily used in hospitals and care homes for the disposal of
clinical waste.


Clearly labelled for safe disposal of biohazardous waste Adhere to PIRA/UN carriage of dangerous goods regulations Medium or Heavy duty Ideal for use in a
first aid rooms helps comply with HSE guidance.


Bin Liner Specifications

- Colour: Yellow

- Quantity: 200 Bags

- Capacity: 80L (approx.) -13.50Kg

- Size: 15"x28"x39" (381x711x990mm)

- Gauge: 160g

See full description
Specifications for Clinical Waste Sacks Yellow 200 Sacks
  • Colour
    Yellow
  • Product Type
    Clinical Waste Sacks
  • Size
    15x28x39"
  • Capacity
    80L (approx.)