Compactor Sack Extra Heavy Duty 300G 20"x34"x46" Black 140L/20Kg

Order Code: ZT4809196S

£26.99 Inc VAT (20%)


Description

Extra Heavy duty
CHSA approved for 20kg
The CHSA Manufacturing Standard Accreditation Scheme for plastic refuse sacks is intended to give end users assurance that they are getting what they paid for.
Made from 97% recycled material.
Fit for purpose, performance backed up by regular testing.
Packed in folds, ideal for distribution and portion control.
100 pieces (4 folds x 25 pcs)

See full description
Specifications for Compactor Sack Extra Heavy Duty 300G 20"x34"x46" Black 140L/20Kg
  • Capacity
    140L
  • Colour
    Black
  • Product Type
    Compactor Sack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome