Compactor Sack Extra Heavy Duty x 100

Order Code: ZT1326327S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Designed for use with all recycling bin. Made from durable recycled materials. Designed to hold up to 20kg of general waste. Approved by the CHSA. Heavy-duty. Offer exceptional value for money. Designed for use with all recycling bins. Made from durable, recycled materials.

Specifications for Compactor Sack Extra Heavy Duty x 100
  • Material
    Recycled Cable Insulation
  • Capacity
    2kg
  • Type
    Refuse Sacks
  • Colour
    Black
  • MFR Part No.
    PS3211
  • Pack Size
    100
  • Form
    Compactor Sacks
  • Recyclable
    Yes
  • Eco-Aware
    Yes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome