Compostable Bin Liner 80 Litre 400 Liners

Order Code: ZT2427304S

£99.99 Inc VAT (20%)


Description

This JanSan® bin liner is ideal for use with most standard waste bins or larger containers and printed with all relevant approvals and certifications.


Supplied on rolls for easy distribution and stock control.


A high quality EN13432 approved product, suitable for recycling in either IVC or AD Plants.


Closed width: 363mm (14.4?)

Open width: 725mm (28.5?)

Length: 850mm (33.5?)


80L compostable liner 13pcs/roll (182)x725x850xmm


400 (40 rolls of 10 liners)


Light green


Minimum guaranteed net box weight of 9.55kg

See full description
Specifications for Compostable Bin Liner 80 Litre 400 Liners
  • Material
    Biodegradable Plastic
  • Colour
    Green
  • Product Type
    Eco-friendly Waste Sacks
  • Size
    14x28x33"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome