Container Big Bag, For Lining Containers, With Asbestos Imprint, Pack Of 2

Order Code: ZT2705129S

£299.99 Inc VAT (20%)


Description

Container big bag, for lining containers, with asbestos imprint, pack of 2. Capacity = 1711 l. Material = polypropylene. Colour = white. Length = 6200 mm. Width = 2400 mm. Height = 1150 mm. Quality = 110 g/m². Model = coated, with asbestos imprint. Product type = big bags. 3-sided apron with cover for secure closure. UV stabilised. For the transport of a wide range of materials. Without lifting loops.

Specifications for Container Big Bag, For Lining Containers, With Asbestos Imprint, Pack Of 2
  • Pack Quantity
    2
  • Material
    Polypropylene
  • Capacity
    1711L
  • Colour
    White
  • Product Type
    Big Bags
  • Quality
    110 g/m²
  • Length
    6200mm
  • Height
    1150mm
  • Width
    2400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome