Contract Refuse Sacks Heavy Duty 18"x29"x 8" Black 200 Piece

Order Code: ZT4809059S

£21.99 Inc VAT (20%)
£22.994% off


Description

Heavy duty
CHSA approved for 15kg
The CHSA Manufacturing Standard Accreditation Scheme for plastic refuse sacks is intended to give end users assurance that they are getting what they paid for.
Made from 97% recycled material.
Fit for purpose, performance backed up by regular testing.
Packed in folds, ideal for distribution and portion control.
200 pieces (4 folds x 50 pcs)

See full description
Specifications for Contract Refuse Sacks Heavy Duty 18"x29"x 8" Black 200 Piece
  • Colour
    Black
  • Product Type
    Refuse Sacks
  • Weight Capacity
    15kg