Dog Toilet with Waste Sack Holder HxWxD 2100 x 390 x 495 mm Green

Order Code: ZT4132172S

£799.99 Inc VAT (20%)


Description

Dog toilet with waste sack holder, HxWxD 2100 x 390 x 495 mm, green. Supplied = partially assembled. Height = 2100 mm. Width = 390 mm. Depth = 495 mm. Material = steel. Colour = green. Dispenser system type = incl. waste collector. Product type = dog poop bins. Waste sack easily accessible. For concreting in. Lockable poop bag container. The set consists of a dog poop bag dispenser, a waste sack holder and a post for concreting in.

See full description
Specifications for Dog Toilet with Waste Sack Holder HxWxD 2100 x 390 x 495 mm Green
  • Colour
    Green
  • Material
    Steel
  • Width
    390mm
  • Product Type
    Dog Poop Bin
  • Height
    2100mm
  • Depth
    495mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome