DUO Hygienic Waste Sack Stand, For Capacity 120 L, LxWxH 670 X 600 X 1100mm, 2 X 120 L

Order Code: ZT2740367S

£409.99 Inc VAT (20%)


Description

DUO hygienic waste sack stand, for capacity 120 l, LxWxH 670 x 600 x 1100 mm, 2 x 120 l. Supplied = assembled. Height = 1100 mm. Width = 600 mm. Depth = 670 mm. For sack capacity = 2x120 l. Place of use = wet areas. Number of collection units = 2-unit collector. Feature = mobile. Fittings = with lid. Frame material = sheet steel. Material of lid = plastic. Wheel fittings = swivel castor. Sack secured = clips. Wheel diameter = 100 mm. Product type = waste sack holders, mobile. For 120 l waste sacks. Folds together easily. With corner protectors. Push handles.

See full description
Specifications for DUO Hygienic Waste Sack Stand, For Capacity 120 L, LxWxH 670 X 600 X 1100mm, 2 X 120 L
  • Product Type
    Waste Sack Holders, Mobile
  • Lid Material
    Plastic
  • For Sack Capacity
    2 x 120L
  • Wheel Diameter
    100mm
  • Sack Secured
    Clips
  • Features
    Mobile
  • Applications
    Wet Areas
  • Fittings
    With Lid
  • Frame Material
    Sheet Steel
  • Supplied
    Assembled
  • Wheel Fittings
    Swivel Castor
  • No. of Collection Units
    2
  • Depth
    670mm
  • Height
    1100mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome