EASY ORIGINAL Waste Trolley/Waste Collection Trolley - With A Holder For A 120 L Rubbish Sack

Order Code: ZT2688719S

£339.99 Inc VAT (20%)


Description

EASY ORIGINAL waste trolley/waste collection trolley, with a holder for a 120 l rubbish sack, incl. litter grabber. Supplied = assembled. Length = 370 mm. Width = 500 mm. Height = 1500 mm. Material = aluminium, steel. Colour = aluminium silver, charcoal. Weight = 5.3 kg. Product type = basket trolleys. Bracket for a litter grabber and for 120 l rubbish sack, for self assembly. Puncture proof tyres. Includes litter grabber. Compact, lightweight two-wheel hand truck for large rubbish sacks. Suitable for regular use, even on difficult ground surfaces.

See full description
Specifications for EASY ORIGINAL Waste Trolley/Waste Collection Trolley - With A Holder For A 120 L Rubbish Sack
  • Material
    Aluminium, Steel
  • Product Type
    Basket Trolleys
  • Colour
    Aluminium Silver, Charcoal
  • Supplied
    Assembled
  • Length
    370mm
  • Width
    500mm
  • Height
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome