Ecovio Bioline Waste Sacks, Capacity 20 L, 10 Rolls Of 50, Pack Of 500

Order Code: ZT2718857S

£349.99 Inc VAT (20%)


Description

ecovio bioline waste sacks, capacity 20 l, 10 rolls of 50, pack of 500. Supplied = assembled. Capacity = 20 l. Material = ecovio - compostable plastic on an organic basis. Material thickness = 20 m. Colour = transparent green. Length = 430 mm. Height = 500 mm. Product type = compostable waste sacks. Biodegradable organic waste sacks. Resistant to moisture and odour trapping. Certified in accordance with EN 13432. The organic waste sacks are made of ecovio, an innovative, fully compostable material made from more than 50% renewable raw materials. Together with the organic waste collected in them, they can be disposed of with organic waste and be fully composted.

See full description
Specifications for Ecovio Bioline Waste Sacks, Capacity 20 L, 10 Rolls Of 50, Pack Of 500
  • Capacity
    20L
  • Pack Quantity
    500
  • Colour
    Transparent Green
  • Product Type
    Compostable Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    20mm
  • Height
    500mm
  • Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome