Ecovio Bioline Waste Sacks, Capacity 200 L, 20 Rolls Of 5, Pack Of 100

Order Code: ZT2690498S

£339.99 Inc VAT (20%)


Description

ecovio bioline waste sacks, capacity 200 l, 20 rolls of 5, pack of 100. Supplied = assembled. Capacity = 200 l. Material = ecovio - compostable plastic on an organic basis. Material thickness = 25 m. Colour = transparent green. Length = 500 mm. Width = 450 mm. Height = 1250 mm. Number per roll = 5 pcs. Product type = compostable waste sacks. Biodegradable organic waste sacks. Resistant to moisture and odour trapping. Certified in accordance with EN 13432. The organic waste sacks are made of ecovio, an innovative, fully compostable material made from more than 50% renewable raw materials. Together with the organic waste collected in them, they can be disposed of with organic waste and be fully composted.

See full description
Specifications for Ecovio Bioline Waste Sacks, Capacity 200 L, 20 Rolls Of 5, Pack Of 100
  • Capacity
    200L
  • Pack Quantity
    100
  • Colour
    Transparent Green
  • Product Type
    Compostable Waste Sacks
  • Pieces Per Roll
    5
  • Supplied
    Assembled
  • Material Thickness
    25mm
  • Width
    450mm
  • Length
    500mm
  • Height
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome