Green Garden Refuse Sacks Handles 10's

Order Code: ZT1114006P

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Heavy Duty Green Garden Sacks 10 Pack Handles 50L Capacity {Roll x 10}

<ul><li>Heavy Duty Garden sacks, perfect for garden waste! General Waste only, these bags are designed for garden waste not Rubble or Bricks.</li><li>LxW 89cm x 120cm</li><li>50 Litre Capacity (Approx)</li><li>Roll of 10 Sacks</li><li>Made from 100% recycled waste</li><li>No Tie Handle included.</li></ul>
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Green Garden Refuse Sacks Handles 10's
  • Colour
    Green
  • Type
    Refuse Sacks
  • Use
    Garden Waste
  • Capacity
    50Ls
  • Tie Handles
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome