Heavy Duty Black Recycled Rubble Sacks 500mm x 750mm (Pack of 100)

Order Code: ZT1208948S

£12.39each Inc VAT (20%)
£1,883.28 minimum order value

Minimum order quantity: 152.

Description

Heavy Duty Black Recycled Rubble Sacks 500mm x 750mm (Pack of 100)

Width: 500mm (20")
Length: 750mm (30")
Bag capacity: 50 litres
Pack quantity: 100 bags
Packed :Loose
Color :Black
Minimum Net Box Weight: 5.6Kg

See full description
Specifications for Heavy Duty Black Recycled Rubble Sacks 500mm x 750mm (Pack of 100)
  • Pack Quantity
    100 Bags
  • Colour
    Black
  • Product Type
    Rubble Sacks
  • Material
    Recycled
  • Length
    750mm
  • Width
    500mm