Heavy Duty Black Waste Sacks

Order Code: ZT1326331S

£30.99 Inc VAT (20%)
£35.9913.5% off
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Strong, versatile and durable, these sacks will stand the test of most jobs including building work and garden waste. These Purely Smile heavy duty black waste sacks have a total capacity of 15kg and a size of 18x29x34". Each case contains 200 sacks ideal for general waste.

Specifications for Heavy Duty Black Waste Sacks
  • Colour
    Black
  • Type
    Refuse Sacks
  • Capacity
    15kg
  • Material
    Recycled Cable Insulation
  • MFR Part No.
    PS3001
  • Pack Size
    200
  • Form
    Standard Sacks
  • Eco-Aware
    Yes
  • Recyclable
    Yes
  • Pack Quantity
    200