Heavy Duty Clear Sacks

Heavy Duty Clear Sacks

Order Code: ZT1326344SCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

With a highly resistant design, these sacks ensure waste is kept securely held within the bags whilst also enabling you to see the waste and organise it appropriately. The Purely Smile heavy duty clear sacks are a total size of 18"x29"x39". Each case holds a quantity of 200 individual bags of excellent quality.

Specifications for Heavy Duty Clear Sacks
  • Material
    Recycled Cable Insulation
  • Capacity
    20kg
  • Colour
    Transparent
  • Type
    Refuse Sacks
  • MFR Part No.
    PS3006
  • Form
    Standard Sacks
  • Pack Size
    200
  • Eco-Aware
    Yes
  • Pack Quantity
    200