Heavy Duty Waste Sacks LDPE - Capacity 120 L - Material Thickness 150 Μm, Pack Of 50

Order Code: ZT2695286S

£103.99 Inc VAT (20%)


Description

Heavy duty waste sacks LDPE, capacity 120 l, WxH 700 x 1100 mm, material thickness 150 m, blue, pack of 50. Supplied = assembled. Capacity = 120 l. Material = LDPE. Material thickness = 150 m. Colour = blue. Width = 700 mm. Height = 1100 mm. Product type = heavy waste sacks. High strength plastic. Extremely high resistance to puncturing and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for Heavy Duty Waste Sacks LDPE - Capacity 120 L - Material Thickness 150 Μm, Pack Of 50
  • Colour
    Blue
  • Capacity
    120L
  • Pack Quantity
    50
  • Material
    LDPE
  • Product Type
    Heavy Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    150mm
  • Width
    700mm
  • Height
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome