0
1

Improved Black Sack 18x29x39" 140gauge (10kg) Pack of 200

Order Code: ZT4029932S

£30.99 Inc VAT (20%)


Description

Pulahold® Black Bin Bags Like None Other 140gauge | Carries 10KG
Bin bags that carry 10kg of waste & dispense easily. Simply use one hand and reduce overuse and mess. 200 Bin Bags

Pulahold® bin bags fit a range of Brabantia and Simple Human bins in arrange of different sizes.

We have seen it time and time again the wastage and contamination caused by poorly dispensed sacks and bin liners. When you pull one sack from ‘the old style’ flat pack box you always get 6, 10 or even more sacks at a time… The excess bags typically are ‘stuffed’ back into the box or more often than not, thrown onto the shelf in frustration! And next time a bag is required, yet another headache awaits the user not to mention the huge wastage as the excess bags are often thrown out. Perhaps you currently use sacks on a roll where surprisingly enough even these are prone to over use, small quantity per box and requirement of two hand dispensing where especially in food areas this can cause contamination issues.

So here we have Pulahold® that’s easier, smarter, tidier and quicker to use than any other sack system on the market.

With this all new Pulahold® sack dispensing system you won’t look back… Two grades available - ‘medium duty’ meaning you can carry up to 10kg of waste or ‘heavy duty’ meaning you can carry up to 15kg of waste per sack. The Pulaholds® are dispensed from a 100% recyclable dispensing box. With Pulahold® you are guaranteed one at a time; all you have to do is pull the first Pulahold® out and the second will part dispense ready for next time.

Pulahold® can be used just as they are and are fully portable so can be carried around with ease or placed on a cleaning trolley or cart.

This portable or wall mounted Pulahold® is designed and manufactured for:

• Food Manufacturers/Processors
• Contract Cleaners
• Commercial Buildings
• Office Supplies
• Service Engineers
• Mobile Cleaners
• Catering Establishments
• Restaurants
• Commercial Supplies
• Trade Shops
• Janitorial Distributors

See full description
Specifications for Improved Black Sack 18x29x39" 140gauge (10kg) Pack of 200
  • Weight Capacity
    10kg
  • Product Type
    Bin Bags
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome