Large Capacity Waste Sacks - LDPE - Capacity 1000 L, LxWxH 900 X 600 X 1800mm, Transparent, Pack Of 100

Order Code: ZT2696628S

£289.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 1000 l, LxWxH 900 x 600 x 1800 mm, transparent, pack of 100. Supplied = assembled. Capacity = 1000 l. Material = LDPE. Material thickness = 50 m. Colour = transparent. Length = 900 mm. Width = 600 mm. Height = 1800 mm. For volume = 1000 l. Product type = large capacity waste sacks. Compound film (LDPE/HDPE) Fully recyclable. These FIRST waste sacks with a side fold not only feature the technical benefits of a conventional LDPE film, but are also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 100. Slight variations in colour are possible.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 1000 L, LxWxH 900 X 600 X 1800mm, Transparent, Pack Of 100
  • Pack Quantity
    100
  • Material
    LDPE
  • Capacity
    1000L
  • Colour
    Transparent
  • Product Type
    Large Capacity Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    50mm
  • Width
    600mm
  • Length
    900mm
  • Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome