Large Capacity Waste Sacks, LDPE, Capacity 180 L, LxWxH 600 X 350 X 1100mm, Grey, Pack Of 200

Order Code: ZT2708604S

£159.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 180 l, LxWxH 600 x 350 x 1100 mm, grey, pack of 200. Supplied = assembled. Capacity = 180 l. Material = LDPE. Material thickness = 40 m. Colour = grey. Length = 600 mm. Width = 350 mm. Height = 1100 mm. Product type = large capacity waste sacks. Made of defined recycled material (regranulate) Extremely high resistance to puncturing and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 200. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Large Capacity Waste Sacks, LDPE, Capacity 180 L, LxWxH 600 X 350 X 1100mm, Grey, Pack Of 200
  • Capacity
    180L
  • Material
    LDPE
  • Colour
    Grey
  • Pack Quantity
    200
  • Material Thickness
    40mm
  • Product Type
    Large Capacity Waste Sacks
  • Supplied
    Assembled
  • Length
    600mm
  • Width
    350mm
  • Height
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome