Large Capacity Waste Sacks - LDPE - Capacity 240 L, LxWxH 650 X 550 X 1350mm, Transparent, Pack Of 100

Order Code: ZT2707273S

£319.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 240 l, LxWxH 650 x 550 x 1350 mm, transparent, pack of 100. Supplied = assembled. Capacity = 240 l. Material = LDPE. Material thickness = 47 m. Colour = transparent. Length = 650 mm. Width = 550 mm. Height = 1350 mm. For volume = 240 l. Product type = large capacity waste sacks. Compound film (LDPE/HDPE) Fully recyclable. These FIRST waste sacks with a side fold not only feature the technical benefits of a conventional LDPE film, but are also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 100. Slight variations in colour are possible.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 240 L, LxWxH 650 X 550 X 1350mm, Transparent, Pack Of 100
  • Colour
    Transparent
  • Pack Quantity
    100
  • Capacity
    240L
  • Material
    LDPE
  • Supplied
    Assembled
  • Material Thickness
    47mm
  • Product Type
    Large Capacity Waste Sacks
  • Height
    1350mm
  • Length
    650mm
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome