Large Capacity Waste Sacks - LDPE - Capacity 2500 L, LxWxH 1250 X 850 X 2500mm, Transparent, Pack Of 40

Order Code: ZT2696514S

£339.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 2500 l, LxWxH 1250 x 850 x 2500 mm, transparent, pack of 40. Supplied = assembled. Capacity = 2500 l. Material = LDPE. Material thickness = 55 m. Colour = transparent. Length = 1250 mm. Width = 850 mm. Height = 2500 mm. For volume = 2500 l. Product type = large capacity waste sacks. Compound film (LDPE/HDPE) Fully recyclable. These FIRST waste sacks with a side fold not only feature the technical benefits of a conventional LDPE film, but are also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 40. Slight variations in colour are possible.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 2500 L, LxWxH 1250 X 850 X 2500mm, Transparent, Pack Of 40
  • Material
    LDPE
  • Colour
    Transparent
  • Capacity
    2500L
  • Pack Quantity
    40
  • Material Thickness
    55mm
  • Product Type
    Large Capacity Waste Sacks
  • Supplied
    Assembled
  • Width
    850mm
  • Height
    2500mm
  • Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome