Large Capacity Waste Sacks - LDPE - Capacity 500 L, LxWxH 800 X 500 X 1700mm, Transparent, Pack Of 100

Order Code: ZT2707226S

£429.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 500 l, LxWxH 800 x 500 x 1700 mm, transparent, pack of 100. Supplied = assembled. Capacity = 600 l. Material = LDPE. Material thickness = 50 m. Colour = transparent. Length = 800 mm. Width = 500 mm. Height = 1700 mm. For volume = 500 l. Product type = large capacity waste sacks. Compound film (LDPE/HDPE) Fully recyclable. These FIRST waste sacks with a side fold not only feature the technical benefits of a conventional LDPE film, but are also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Slight variations in colour are possible.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 500 L, LxWxH 800 X 500 X 1700mm, Transparent, Pack Of 100
  • Material
    LDPE
  • Capacity
    600L
  • Pack Quantity
    100
  • Colour
    Transparent
  • Material Thickness
    50mm
  • Supplied
    Assembled
  • Product Type
    Large Capacity Waste Sacks
  • Height
    1700mm
  • Length
    800mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome