Medium Duty Recycled Bin Bag 12kg 90L Clear (Pack of 200)

Order Code: ZT4853279S

£29.99 Inc VAT (20%)

Currently unavailable

Description

Perfect for medium-duty use within any commercial kitchen or bin areas, these large bin bags from Jantex combine practicality with cost-effectiveness. Constructed with a strong, specially formulated recycled pastic, these bags are able to withstand up to 12kg of weight and boast anti-puncture and tear qualities that helps to keep waste secure and reduce the risk of spillages. And as every bag is made from recycled plastic, these bags are more eco-friendly and sustainable than traditional black bags.

See full description
Specifications for Medium Duty Recycled Bin Bag 12kg 90L Clear (Pack of 200)
  • Volume
    90L
  • Product Type
    Bin Bag
  • Colour
    Transparent
  • Material
    Recycled Plastic
  • Weight Capacity
    12kg
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome