Medium Duty Wheelie Bin Liner Black, Pack of 100 - 2W01167

Order Code: ZT1541094S

£29.99 Inc VAT (20%)


Description

These high quality 2Work Wheelie Bin Liners are made of medium gauge black polythene to keep contents neatly contained and concealed. They are designed to fit most wheelie bins, helping you manage waste in a variety of environments. They are also environmentally friendly; made from 100% recycled material, which can be recycled again after use. These liners are supplied in a flat-pack of 100 for easier bulk storage and boast a capacity of 270 litres, ensuring value.
Designed for medium duty use
Black polythene construction: conceals contents
Supplied flat-packed
100% recycled material
Capacity: 270 litres
Dimensions: 762x1140x1370mm
Colour: Black
Pack of 100

See full description
Specifications for Medium Duty Wheelie Bin Liner Black, Pack of 100 - 2W01167
  • MFR Part No.
    2W01167
  • Weight
    9.13kg
  • Pack Quantity
    100
  • Product Type
    Wheelie Bin Liner
  • Material
    Polythene
  • Colour
    Black
  • Capacity
    270 litres