Paper Waste Sacks, Capacity 12 L, LxWxH 215 X 150 X 360mm, Brown, Pack Of 100

Order Code: ZT2718890S

£59.99 Inc VAT (20%)


Description

Paper waste sacks, capacity 12 l, LxWxH 215 x 150 x 360 mm, brown, pack of 100. Supplied = assembled. Capacity = 12 l. Material = paper. Material thickness = 80 g/m². Colour = brown. Width = 365 mm. Height = 360 mm. Product type = paper waste sacks. Recyclable and decomposable. Waterproof seams. Made of recycled paper, 80 g/m². Made of 100% Kraft paper.

Specifications for Paper Waste Sacks, Capacity 12 L, LxWxH 215 X 150 X 360mm, Brown, Pack Of 100
  • Capacity
    12L
  • Colour
    Brown
  • Material
    Paper
  • Pack Quantity
    100
  • Product Type
    Paper Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    80 g/m²
  • Height
    360mm
  • Width
    365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome