Paper Waste Sacks, Capacity 120 L, WxH 700 X 950mm, Brown, Pack Of 500

Order Code: ZT2732803S

£999.99 Inc VAT (20%)


Description

Paper waste sacks, capacity 120 l, WxH 700 x 950 mm, brown, pack of 500. Supplied = assembled. Capacity = 120 l. Material = paper. Material thickness = 70 g/m². Colour = brown. Width = 700 mm. Height = 950 mm. Product type = paper waste sacks. Recyclable and decomposable. Waterproof seams. Made from 100% recycled Kraft paper, 70 g/m², brown, waterproof gluing. Recyclable and completely biodegradable. Made of 100% Kraft paper.

Specifications for Paper Waste Sacks, Capacity 120 L, WxH 700 X 950mm, Brown, Pack Of 500
  • Capacity
    120L
  • Pack Quantity
    500
  • Material
    Paper
  • Colour
    Brown
  • Product Type
    Paper Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    70g/m²
  • Width
    700mm
  • Height
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome