Paper Waste Sacks, Capacity 70 L, W X H 550 X 850mm, Brown, Pack Of 500

Order Code: ZT2732789S

£899.99 Inc VAT (20%)


Description

Paper waste sacks, capacity 70 l, W x H 550 x 850 mm, brown, pack of 500. Supplied = assembled. Capacity = 70 l. Material = paper. Material thickness = 70 g/m². Colour = brown. Width = 550 mm. Height = 850 mm. Product type = paper waste sacks. Recyclable and decomposable. Waterproof seams. Made of 100% Kraft paper.

Specifications for Paper Waste Sacks, Capacity 70 L, W X H 550 X 850mm, Brown, Pack Of 500
  • Material
    Paper
  • Capacity
    70L
  • Pack Quantity
    500
  • Colour
    Brown
  • Product Type
    Paper Waste Sacks
  • Material Thickness
    70g/m²
  • Supplied
    Assembled
  • Width
    550mm
  • Height
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome