PE Waste Sacks For Biohazardous Waste, Capacity Approx. 45 L, Pack Of 100

Order Code: ZT2695699S

£229.99 Inc VAT (20%)


Description

PE waste sacks for biohazardous waste, capacity approx. 45 l, pack of 100. Supplied = assembled. Capacity = 45 l. Material = polyethylene. Material thickness = 0.011 mm. Colour = red. Number per roll = 100 pcs. Product type = special waste sacks. For safe collection and disposal of biohazardous waste. Easy identification by means of red warning colour and highly visible BIOHAZARD imprint. Suitable for PE and steel safety disposal cans 23 - 53 litres. Waste sacks for biohazardous waste. The red warning colour and highly visible BIOHAZARD imprint makes the sacks easy to identify as biohazardous waste , allowing them to be handled and disposed of accordingly. Please note: The lid of the safety disposal can only opens to max. 60° to ensure it automatically closes - the waste sacks should not be filled completely to ensure they are still easy to remove.

See full description
Specifications for PE Waste Sacks For Biohazardous Waste, Capacity Approx. 45 L, Pack Of 100
  • Capacity
    45L
  • Pack Quantity
    100
  • Material
    Polyethylene
  • Colour
    Red
  • Product Type
    Special Waste Sacks
  • Supplied
    Assembled
  • Pieces Per Roll
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome