Pop-up Garden Sack, 180 L, Green

Order Code: ZT2687955S

£99.99 Inc VAT (20%)


Description

Pop-up garden sack, 180 l, green. Supplied = assembled. Capacity = 180 l. Material = plastic. Colour = green. Width = 580 mm. Product type = special waste sacks. Can be used indoors and outdoors. The waste collector can be pulled across the floor, making it unnecessary to haul around heavy rubbish sacks. It also offers protection from sharp objects.

Specifications for Pop-up Garden Sack, 180 L, Green
  • Material
    Plastic
  • Capacity
    180L
  • Colour
    Green
  • Product Type
    Special Waste Sacks
  • Supplied
    Assembled
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome