PP Fabric Bag, Capacity 120 L, WxH 700 X 1100mm, Double Packaging For Asbestos, Pack Of 100

Order Code: ZT2699060S

£209.99 Inc VAT (20%)


Description

PP fabric bag, capacity 120 l, WxH 700 x 1100 mm, double packaging for asbestos, pack of 100. Capacity = 120 l. Material = polypropylene. Colour = white. Quality = 70 g/m². Model = for asbestos. Product type = special waste sacks. Sturdy and tear resistant. Suitable for a wide range of materials. In practical packaging units.

See full description
Specifications for PP Fabric Bag, Capacity 120 L, WxH 700 X 1100mm, Double Packaging For Asbestos, Pack Of 100
  • Capacity
    120L
  • Pack Quantity
    100
  • Material
    Polypropylene
  • Colour
    White
  • Product Type
    Special Waste Sacks
  • Quality
    70 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome