PP Fabric Bag, Capacity 80 L, WxH 600 X 1000mm, Tear Resistant, For Rubble, Pack Of 200

Order Code: ZT2705128S

£249.99 Inc VAT (20%)


Description

PP fabric bag, capacity 80 l, WxH 600 x 1000 mm, tear resistant, for rubble, pack of 200. Capacity = 80 l. Material = polypropylene. Colour = white. Width = 600 mm. Height = 1000 mm. Quality = 70 g/m². Model = for bulk materials. Product type = special waste sacks. Sturdy and tear resistant. Suitable for a wide range of materials. In practical packaging units. Without lock.

See full description
Specifications for PP Fabric Bag, Capacity 80 L, WxH 600 X 1000mm, Tear Resistant, For Rubble, Pack Of 200
  • Material
    Polypropylene
  • Capacity
    80L
  • Pack Quantity
    200
  • Colour
    White
  • Product Type
    Special Waste Sacks
  • Quality
    70 g/m²
  • Height
    1000mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome