PP Fabric Bag - Capacity 960 L - Coated, For Insulation Materials Containing Mineral Fibre, Pack Of 40

Order Code: ZT2705140S

£249.99 Inc VAT (20%)


Description

PP fabric bag, capacity 960 l, WxH 1400 x 2200 mm, coated, for insulation materials containing mineral fibre, pack of 40. Capacity = 960 l. Material = polypropylene. Colour = white. Width = 1400 mm. Height = 2200 mm. Quality = 65 g/m². Model = coated. Product type = special waste sacks. Sturdy and tear resistant. Suitable for a wide range of materials. In practical packaging units.

See full description
Specifications for PP Fabric Bag - Capacity 960 L - Coated, For Insulation Materials Containing Mineral Fibre, Pack Of 40
  • Pack Quantity
    40
  • Material
    Polypropylene
  • Capacity
    960L
  • Colour
    White
  • Product Type
    Special Waste Sacks
  • Quality
    65 g/m²
  • Width
    1400mm
  • Height
    2200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome