PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 240 L, LxWxH 650 X 550 X 1350mm, Material Thickness 80 Μm, Blue, Pack Of 100

Order Code: ZT2674774S

£319.99 Inc VAT (20%)


Description

PREMIUM large capacity waste sacks, LDPE, capacity 240 l, LxWxH 650 x 550 x 1350 mm, material thickness 80 m, blue, pack of 100. Supplied = assembled. Capacity = 240 l. Material = LDPE. Material thickness = 80 m. Colour = blue. Length = 650 mm. Width = 550 mm. Height = 1350 mm. Product type = large capacity waste sacks. Particularly suitable for rubbish bins. Extremely high resistance to puncturing and tearing. Made of defined recycled material (regranulate) Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 100. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 240 L, LxWxH 650 X 550 X 1350mm, Material Thickness 80 Μm, Blue, Pack Of 100
  • Colour
    Blue
  • Pack Quantity
    100
  • Capacity
    240L
  • Material
    LDPE
  • Product Type
    Large Capacity Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    80mm
  • Height
    1350mm
  • Width
    550mm
  • Length
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome