PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 400 L, LxWxH 600 X 450 X 1600mm, 60 Μm, Transparent, Pack Of 100

Order Code: ZT2703122S

£259.99 Inc VAT (20%)


Description

PREMIUM large capacity waste sacks, LDPE, capacity 400 l, LxWxH 600 x 450 x 1600 mm, 60 m, transparent, pack of 100. Supplied = assembled. Capacity = 400 l. Material = LDPE. Material thickness = 60 m. Colour = transparent. Length = 600 mm. Width = 450 mm. Height = 1600 mm. For volume = 400 l. Product type = large capacity waste sacks. Capacity 400 litres. Particularly suitable for rubbish bins. Extremely high resistance to puncturing and tearing. Made of defined recycled material (regranulate) Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 100. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 400 L, LxWxH 600 X 450 X 1600mm, 60 Μm, Transparent, Pack Of 100
  • Material
    LDPE
  • Capacity
    400L
  • Colour
    Transparent
  • Pack Quantity
    100
  • Product Type
    Large Capacity Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    60mm
  • Width
    450mm
  • Length
    600mm
  • Height
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome