PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 80 L, LxWxH 500 X 450 X 900mm, Material Thickness 60 Μm, Blue, Pack Of 150

Order Code: ZT2706067S

£259.99 Inc VAT (20%)


Description

PREMIUM large capacity waste sacks, LDPE, capacity 80 l, LxWxH 500 x 450 x 900 mm, material thickness 60 m, blue, pack of 150. Supplied = assembled. Capacity = 80 l. Material = LDPE. Material thickness = 60 m. Colour = blue. Length = 500 mm. Width = 450 mm. Height = 900 mm. Product type = large capacity waste sacks. Particularly suitable for rubbish bins. Extremely high resistance to puncturing and tearing. Made of defined recycled material (regranulate) Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 150. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description