PREMIUM PLUS Waste Sacks - 120 L - Material Thickness 31 Μm

Order Code: ZT2690577S

£99.99 Inc VAT (20%)


Description

PREMIUM PLUS waste sacks, 120 l, climate neutral, blue, pack of 250, WxH 700 x 1100 mm, material thickness 31 m. Supplied = assembled. Material thickness = 31 m. Colour = blue. Width = 700 mm. Height = 1100 mm. Number per roll = 25 pcs. Product type = waste sacks PREMIUM PLUS. Recycled film with high strength polymers - more tear resistant and durable than comparable products. Sustainable: saving resources by reducing the thickness of films. Quick and easy handling due to fast opening band and easy opener. Carbon neutral product*. PREMIUM PLUS allows you to save up to 30% CO 2 compared to standard waste sacks. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. Pack of 250. * Certifications are available.

See full description
Specifications for PREMIUM PLUS Waste Sacks - 120 L - Material Thickness 31 Μm
  • Pack Quantity
    250
  • Colour
    Blue
  • Product Type
    Waste Sacks PREMIUM PLUS
  • Supplied
    Assembled
  • Pieces Per Roll
    25
  • Material Thickness
    31mm
  • Height
    1100mm
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome