Premium Swing Bin Liners White 500 Bags

Order Code: ZT2427477S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

JanSan Premium Swing Bin Liners White these swing bin liners by JanSan are presented in quantities of 1000. These white coloured waste sacks are ideal for swing bins, such as those in kitchens, washrooms and even hotel rooms. These economy sacks feature a tie waist at the top to ensure they can be done up with ease. Perfect for busy businesses where the removal of rubbish is high and a clean and hygienic environment is important.
Product features - Capacity 50Ltr -Dimensions 330(FW) x 572(OW) x 724(L)mm / 13 x 23 x 29" -Material Virgin Polythene -Weight 3.32kg -Colour White -Great value for money -Tie waist at top -Ideal for swing bins -Face Width: 330mm / 13" -Open Width: 572mm / 23" -Length: 724mm / 29" -These polythene bin liners can be recycled -Check with your waste management service first before sending these liners for recycling

See full description
Specifications for Premium Swing Bin Liners White 500 Bags
  • Material
    Premium
  • Colour
    White
  • Product Type
    Bin Liners
  • Size
    13x23x30"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome