PS3210 Black Compactor Sacks

Order Code: ZT1326560S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

These extremely strong and durable compactor sacks give excellent practicality and are ideal for industrial and heavy domestic use. These black compactor sacks are a total size of 20x34x47" and 225G. Due to their high gauge specification, these sacks are ideal for industrial use.

Specifications for PS3210 Black Compactor Sacks
  • Type
    Refuse Sacks
  • Material
    Recycled Cable Insulation
  • Colour
    Black
  • Capacity
    20kg
  • MFR Part No.
    PS3210
  • Form
    Compactor Sacks
  • Pack Size
    100
  • Eco-Aware
    Yes
  • Recyclable
    Yes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome