Purely Smile Extra Heavy Duty Refuse Sacks Black (Pack 200) PS3002

Order Code: ZT1533538S

£29.99 Inc VAT (20%)


Description

Purely Smile Extra Heavy Duty Refuse Sacks Black (Pack 200) PS3002 For everyday extra heavy duty waste, these sacks are made from fully recycled cable insulation.

Specifications for Purely Smile Extra Heavy Duty Refuse Sacks Black (Pack 200) PS3002
  • Colour
    Black
  • Material
    Recycled Material
  • Type
    Refuse Sacks
  • Dimensions
    455x735x840mm
  • MFR Part No.
    87648TC
  • Recyclable
    100% Recycled Material
  • Eco-Aware
    Yes
  • Strength
    Extra Heavy Duty
  • Environment Support
    100% Recyclable
  • Use
    General Waste
  • Capacity
    80L
  • Standards
    CHSA Approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome