PVC Waste Sack, Capacity 120 L, WxH 730 X 970mm, Reusable Waste Sack, Red, Pack Of 1

Order Code: ZT2739279S

£119.99 Inc VAT (20%)


Description

PVC waste sack, capacity 120 l, WxH 730 x 970 mm, reusable waste sack, red, pack of 1. Supplied = assembled. Capacity = 120 l. Material = plastic. Colour = red. Width = 730 mm. Height = 970 mm. For volume = 120 l. Product type = special waste sacks. Reusable PVC waste sack as an accessory. Capacity 120 litres.

Specifications for PVC Waste Sack, Capacity 120 L, WxH 730 X 970mm, Reusable Waste Sack, Red, Pack Of 1
  • Capacity
    120L
  • Material
    Plastic
  • Colour
    Red
  • Product Type
    Special Waste Sacks
  • Supplied
    Assembled
  • Width
    730mm
  • Height
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome