Racking Waste Sack Mixed Paper and Card Green

Order Code: ZT1029911X

£29.99each Inc VAT (20%)
£899.70 minimum order value

Minimum order quantity: 30.
Currently unavailable

Description

Racksack
Waste management problems are easily solved with the racksack. Designed for most racking and shelving systems between 900mm and 1100mm, the racksack quickly fixes to the end of your racking frame. Made from tough waterproof polyester, the racksack can adequately withstand the rigours of an industrial environment. Three strong handles are woven into the edge of the sack, one on each side for carrying and one on the base, so that the sack can be easily tilted from the base and emptied.
Dimensions (H x W): 1000 x 920mm.

See full description
Specifications for Racking Waste Sack Mixed Paper and Card Green
  • Capacity
    160L
  • MFR Part No.
    RSG1/MP/AVON
  • Dimensions
    1000mmx 920mm
  • Pack Quantity
    1
  • Colour
    Green
  • Type
    Recycling Sacks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome