Recycled Medium Duty Clear Sacks

Order Code: ZT1326349S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The Purely Smile Medium Duty Clear Refuse Sacks are for everyday medium duty waste. Enabling all contents to be visible, these sacks offer the advantage of being able to sort and dispose of the correct waste. They have been specially formulated from fully recycled cable insulation. They are extra strong and Blake & Whites' most eco-friendly sack.

Specifications for Recycled Medium Duty Clear Sacks
  • Type
    Refuse Sacks
  • Material
    Recycled Cable Insulation
  • Colour
    Transparent
  • Capacity
    15kg
  • MFR Part No.
    PS3005
  • Volume
    90L
  • Pack Size
    200
  • Form
    Standard Sacks
  • Eco-Aware
    Yes
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome