Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Refuse Sack 15kg Clear, Pack of 100
By Valuex
Order Code:
ZT2119547S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/refuse-sack-15kg-clear-pack-of-100/p/ZT2119547S
Add to quotation
View all Waste Sacks
Description
ValueX Refuse Sack 15kg Clear (Pack 100) Clear waste sack made from 100% recycled material.
Specifications
Specifications for Refuse Sack 15kg Clear, Pack of 100
Type
Refuse Sacks
Eco-Aware
Yes
Capacity
120/160L
Material
Recycled Material
Use
General Waste
Strength
Heavy Duty
Colour
Transparent
Recyclable
85% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome