Refuse Sack 92L Black, Pack of 80 0446

Order Code: ZT1549984S

£11.99 Inc VAT (20%)


Description

Each one of these Black Refuse Sacks is made from tough 80 gauge polythene to resist punctures and leaks, meaning no unpleasant spills of garbage water. The sacks securely contain rubbish in the bin, with a smooth surface for easy removal when full. With a 92 litre capacity, they are ideal for extensive use in catering environments. Supplied on a roll for easy storage and use.
Refuse sacks for waste disposal
Made from 80 gauge polythene
Sturdy construction for secure waste containment
Capacity: 92 litres
Colour: Black
Pack of 80

See full description
Specifications for Refuse Sack 92L Black, Pack of 80 0446
  • Pack Quantity
    80
  • MFR Part No.
    RY90504
  • Weight
    1.8851kg
  • Product Type
    Refuse Sack
  • Colour
    Black
  • Capacity
    92 litres
  • Material
    Polythene