Refuse Sack Med Clear Cube 4989483

Order Code: ZT1083036S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

The cube sack range provides an extensive product line of durable and strong refuse sacks, which have exceptional performance. The medium duty option holds up to 10 kilos and has super tear resistance. They are manufactured from 100% UK waste recycled at UK facilities and contain up to a third lower carbon footprint than other refuse sacks made from virgin materials and significantly lower than those recycled overseas. These sacks are supplied on a roll within a box which means they have their own dispensing system directly from the box for ease of purpose.

See full description
Specifications for Refuse Sack Med Clear Cube 4989483
  • Product Type
    Refuse Sacks
  • Capacity
    10 kilos
  • Colour
    Transparent